-
Select Country
- Source Now
Get it by Wednesday, Feb 11
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
| Item | Disc Pack Kit |
|---|---|
| Application | Replacement Disc Pack |
| Axial Misalignment | 0.122" |
| Coupling Size | 158-6 |
| Coupling Type | Disc |
| Depth | 1" |
| Height | 9" |
| Hub Style | Standard |
| Material | Steel, Stainless Steel |
| Max. Angular Misalignment (per Single Disc Pack) | 1.5° |
|---|---|
| Max. Torque | 35400 lbs.-in. |
| Nominal Torque | 17700 lbs.-in. |
| Number Of Pieces | 13 |
| Rated Power At 100 Rpm | 28 2/10 hp |
| Torsional Stiffness X 10^6 (of One Disc Pack) | 5.8 lbs.-in./deg. |
| Type | Disc Pack Kits |
| Volume | 108 cu. in. |
| Width | 12" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)