-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Disc Coupling Hub |
|---|---|
| Axial Misalignment | 2.1 mm |
| Bore Size | 32 mm |
| Color | Metallic |
| Coupling Type | Disc |
| Dimension Fd | 110 mm |
| Dimension Hd | 65 mm |
| Dimension Pw | 8.41 mm |
| Dimension S | 72 mm |
| Distance Between Shaft Ends (dimension Bse) | 89 mm |
| Hub Style | Standard |
| Keyway Size | 10 mm x 3.3 mm |
| Length Through Bore | 50.04 mm |
|---|---|
| Max. Angular Misalignment | 1.5° |
| Max. Balanced Speed | 18000 RPM |
| Max. Bore | 46 mm |
| Max. Torque | 1150 N-m |
| Max. Unbalanced Speed | 7200 RPM |
| Nominal Torque | 575 N-m |
| Overall Length | 189 mm |
| Rated Power At 100 Rpm | 8 hp |
| Set Screw Size | No Setscrew |
| Style | Bored |
| Type | Disc Coupling |
| Height (cm) | 32.03 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 13.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.2735 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)