-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grid Coupling Hub |
|---|---|
| Bore Size | 3.438" |
| Bore Type | Finished Bore And Keyway |
| Color | Gray |
| Coupling Size | 1090 |
| Dimension Fd | 5 22/25" |
| Dimension Fl | 1/2" |
| Dimension G1 | 0.118" |
| Dimension Hd | 4.87" |
| Dimension L (horizontal Style Cover) | 4 4/5" |
| Dimension L (vertical Style Cover) | 1.86" |
| Dimension R | 3 3/4" |
| Dimension Sl | 1.03" |
| Distance Between Shaft Ends (dimension G) - Normal Gap | 0.118" |
| Grade | Grade 1045 |
| Hub Material | Steel |
| Keyway Size | 7/8" x 7/16" |
| Length Through Bore | 3 22/25" |
|---|---|
| Max. Angular Misalignment At | 0.007" |
| Max. Angular Misalignment During Operation (x-y) | 0.028" |
| Max. Bore | 3 1/2" |
| Max. Parallel Misalignment At | 0.008" |
| Max. Parallel Misalignment During Operation (dimension P) | 0.016" |
| Max. Speed (horizontal Style Cover) | 3600 RPM |
| Max. Speed (vertical Style Cover) | 4000 RPM |
| Min. Bore | 1.062" |
| Nominal Torque | 33000 lbs.-in. |
| Outside Dia. (horiontal Style Cover) | 8.39" |
| Outside Dia. (vertical Style Cover) | 7 22/25" |
| Overall Length | 7 22/25" |
| Set Screw Style Coupling Location Size (dimension Sl) | 1.03" |
| Style | Bored |
| Type | Grid Coupling |
| Height (cm) | 20.02 |
|---|---|
| Length (cm) | 21.31 |
| Width (cm) | 21.31 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.94 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)