-
Select Country
- Source Now
Get it by Wednesday, Feb 11
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
| Item | Lock Ring |
|---|---|
| Color | Metallic |
| Coupling Type | Gear |
| Cubic Inches | 54 cu. in. |
| Depth | 1/2" |
| Dimension Hl | 12" |
| Features | Simple And Inexpensive Type Of Gear Coupling All Steel Sleeves And Hubs Reinforced Rubber Seals With Snap Rings To Hold Lubricant In Place Available As Vertical And Horizontal Couplings Wide Variety Of Special Variations Such As Full-Flex, Flex-Rigid Mill Motor Standard Configurations Are Available Of The Shelf |
|---|---|
| Height | 9" |
| Hub Material | Steel |
| Size | 4 |
| Type | Universal Lock Rings |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)