-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Accessory Kit |
|---|---|
| Application | Bolts For Coupling Sleeves |
| Coupling Type | Gear |
| Cubic Inches | 48 cu. in. |
| Depth | 1" |
| Flange Style | Exposed Bolt |
| Height | 6" |
|---|---|
| Material | Steel |
| Number Of Pieces | 17 |
| Type | Accessory Kit |
| Width | 8" |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)