-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Gear Coupling Hub |
|---|---|
| Bore Type | Rigid With Center |
| Color | Metallic |
| Coupling Type | Gear |
| Depth | 3.41" |
| Dimension Fd | 9 11/25" |
| Dimension Hd | 6 21/25" |
| Hub Material | AISI 1045 |
| Hub Style | Shrouded Bolt |
| Length Thru Bore | 3.41" |
|---|---|
| Max Speed (unbalanced) | 4000 RPM |
| Max. Bore (dimensions Id1/id2) | 4 7/8" |
| Nominal Torque | 94500 lbs.-in. |
| Set Screw Style Coupling Size (dimension T) | No Setscrew |
| Size | 3 |
| Style | Unbored |
| Type | Gear Coupling Hubs |
| Volume | 303.87738 cu. in. |
| Height (cm) | 8.59 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 9.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)