LOVEJOY 69790400075 C 2 HUB 1-5/8 3/8X3/16KW Gear Coupling Hub, With Keyway, Bore 1-5/8 In, Steel

Item: AK3XPX
Model: 69790400075
Cross Ref: C 2 HUB 1-5/8 3/8X3/16KW
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$257.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Gear Coupling Hub
Bore Size 1 5/8"
Color Metallic
Coupling Type Gear
Dimension Hd 3 1/4"
Dimension Hl 2.06"
Dimension L1 4.06"
Dimension L2 1 1/2"
Dimension L3 0.13"
Dimension Tw 11/25"
Disclaimer Lovejoy Cad Models Are Accurate Envelope Dimensions Only. Features Such As Bore Size And Keyway Are Not Rendered Or Are Only Representative. Contact Lovejoy Technical Support Or Refer To Product Catalogs For Details.
Hub Material AISI 1045
Keyway Size (w X D) 3/8" x 3/16"
Length Thru Bore 4.63"
Max. Bore (dimensions Id1/id2) 2.13"
Size 2
Style Bored
Type Gear Coupling Hubs
Volume 21.75875 cu. in.

Shipping Information

Height (cm) 8.26
Length (cm) 10.64
Width (cm) 10.64
Country Of Origin US
Weight (kg) 1.98

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site