-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Sleeves |
|---|---|
| Application | 999999999 |
| Complete Coupling Weight | 3.5 lbs. |
| Dimension Hd | 2.38" |
| Dimension Ls | 1 22/25" |
| Distance Between Shaft Ends (dimension Bse) | 0.13" |
| Hub Size | NYFL |
| Length Thru Bore | 1.63" |
| Material | Nylon |
|---|---|
| Max. Angular Misalignment | 5° |
| Max. Bore (dimensions Id1/id2) | 1 5/8" |
| Outside Dia. | 3 3/4" |
| Overall Length | 1 22/25" |
| Style | Sleeve |
| Type | Sleeves |
| Volume | 26.4375 cu. in. |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 4.78 |
| Width (cm) | 4.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)