-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt Tensioner |
|---|---|
| Application | Belt Idler |
| Contents | One Complete Unit |
| Dimension C | 8/25" |
| Dimension D | 0.98" |
| Idler Bolt Size | M16 |
| Material | Aluminum |
|---|---|
| Max Rpm | 10000 RPM |
| Roller Idler Number | RAR38 |
| Type | Roller Idler |
| Use With Tensioner Size | RT38-M |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)