-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mount |
|---|---|
| Dimension A (unloaded) | 13.62" |
| Dimension C | 5.51" |
| Dimension D | 0.51" |
| Dimension E | 4.53" |
|---|---|
| Dimension F | 5.83" |
| G Load Range | 270 lbs. to 670 lbs. |
| Type | Rsc |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)