-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motion Control Coupling Hub |
|---|---|
| Angular Misalignment | 3° |
| Bore Size | 1/8" |
| Bore Type | Bored |
| Coupling Size | MOL16 |
| Coupling Type | Oldham, Three Piece Design W/ Insert |
| Coupling Weight (lb.) | 0.2 oz. |
| Hub Material | Aluminum |
| Keyway | Without Keyway |
| Length Through Bore | 0.276" |
| Max. Bore Dia. | 0.236" |
| Max. Operating Temp. | 176°F |
| Max. Speed | 2400 RPM |
| Min. Bore | 0.118" |
|---|---|
| Moment Of Inertia | 0.001 lbs.-sq. in. |
| Nominal Torque | 6.2 lbs.-in. |
| Outside Dia. | 0.63" |
| Overall Length | 0.709" |
| Parallel Misalignment | 2/5" |
| Series | MOL Series |
| Set Screw Size | M4 |
| Style | Set Screw |
| System Of Measurement | Imperial |
| Torsional Stiffness | 620 lbs.-in./rad |
| Volume | 0.10954 cu. in. |
| Height (cm) | 3.6 |
|---|---|
| Length (cm) | 1.6 |
| Width (cm) | 1.6 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0056 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)