-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motion Control Coupling |
|---|---|
| Axial Misalignment | -0.01" to +0.01" |
| Bore A | 3 mm |
| Bore B | 3 mm |
| Finish | Anodized |
| Keyway Size | No Keyway |
| Keyway Type | No Keyway |
| Length Through Bore | 3 mm |
| Material | Aluminum |
| Max. Angular Misalignment | 5° |
| Max. Bore Dia. | 4.77 mm |
| Max. Operating Temp. | 200°F |
|---|---|
| Max. Speed | 10000 RPM |
| Min. Bore | 3 mm |
| Moment Of Inertia | 2.73 lbs.-sq. in. |
| Nominal Torque | 1.8 lbs.-in. |
| Outside Dia. | 13 mm |
| Overall Length | 13 mm |
| Parallel Misalignment | 0.005" |
| Style | Clamp Screw |
| Torsional Stiffness | 42.8 lbs.-in./rad |
| Type | Single Beam Coupling |
| Height (cm) | 1.3 |
|---|---|
| Length (cm) | 1.3 |
| Width (cm) | 1.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0056 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)