-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Delta Hub |
|---|---|
| Bore Size | 5/8" |
| Bore Type | Finished Bore |
| Color | Metallic |
| Coupling Size | 40 |
| Coupling Type | Flex Link |
| Dimension Bc | 2 3/25" |
| Dimension Hd | 2 14/25" |
| Dimension P | 1.498" to 1.5" |
| Dimension Q | 0.09" |
| Hp Rating @ 100 Rpm | 1 1/5 hp |
| Hp Rating @ 1150 Rpm | 13 4/5 hp |
| Hp Rating @ 1750 Rpm | 21 hp |
| Hub Style | Delta |
|---|---|
| Keyway Size | 3/16" x 3/32" |
| Length Through Bore | 1.34" |
| Material | Ductile Cast Iron |
| Max. Bore | 1 3/8" |
| Max. Continuous Torque | 750 lbs.-in. |
| Min. Bore | 0.438" |
| Peak Overload Torque | 1125 lbs.-in. |
| Rated Hp At 3,500 Rpm | 42 hp |
| Rated Hp At 875 Rpm | 10 1/2 hp |
| Set Screw Thread Size | 1/4"-20 |
| Size | 40 |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)