-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coupling Sleeve Insert |
|---|---|
| Angular Misalignment | 1° |
| Axial Misalignment | 1/8" |
| Color | Black |
| Connection Type A X B | Coupling Sleeve |
| Coupling Size | 8E |
| Dimension L | 2 1/2" |
| Features | Unless Otherwise Specified, S-Flex Endurance Couplings Are Supplied With Epdm Flexible Sleeves. Epdm Has Good Resistance To Commonly Used Chemicals And Is Generally Not Affected By Dirt Or Moisture. Color Is Black. |
| Length (dimension G) | 1.13" |
| Material | EPDM |
| Max. Bore | 1.938" |
| Max. Parallel Misalignment | 0.062" |
|---|---|
| Max. Speed | 4500 RPM |
| Max. Torsional Wind-up Angle | 15° |
| Min. Bore | 3/4" |
| Nominal Torque | 1475 lbs.-in. |
| Outside Dia. | 5.06" |
| Sleeve Type | E |
| Temperature | -30°F to +375°F |
| Type | Sleeves For S Flex Endurance Couplings |
| Volume | 28.93207 cu. in. |
| Height (cm) | 7.95 |
|---|---|
| Length (cm) | 8.41 |
| Width (cm) | 8.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)