-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flange |
|---|---|
| Bore Size | 1 1/2" |
| Bore Type | Finished Bore |
| Color | Gray |
| Coupling Size | 12S |
| Coupling Type | S Flex |
| Dimension Fl | 1.69" |
| Dimension Hd | 5 3/4" |
| Dimension L | 4" |
| Dimension P | 1.28" |
| Hp Rating @ 100 Rpm | 11 2/5 hp |
| Hp Rating @ 1200 Rpm | 137 hp |
| Hp Rating @ 1800 Rpm | 206 hp |
|---|---|
| Keyway Size | No Keyway |
| Keyway Type | No Keyway |
| Material | Cast Iron |
| Max. Bore | 3 7/8" |
| Max. Speed | 2800 RPM |
| Nominal Torque (with Epdm Sleeve) | 7200 lbs.-in. |
| Outside Dia. | 10" |
| Thread Size | 1/2"-13 |
| Torsional Stiffness | 27500 lbs.-in./rad |
| Type | Coupling Flange |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.24 |
| Width (cm) | 5.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.7095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)