-
Select Country
- Source Now
Get it by Friday, Mar 13
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
| Item | Shaft Collar |
|---|---|
| Application | For Fully Engage The Shaft Without Marring Or Causing Other Shaft Damage. |
| Collar Finish | Zinc Plated |
| Dimension W | 1/4" |
| Finish | Zinc Plated |
| Inside Diameter | 3/16" |
| Material | Steel |
| Outside Dia. | 7/16" |
| Screw Size | 8-32 |
|---|---|
| Screw Type | Socket Cup Point Set Screws |
| Set Screw Thread Length | 1/8" |
| Set Screw Thread Size | #8-32 |
| Shaft Collar Size | LSC-3 |
| Style | One Piece |
| Type | Shaft Collars |
| Volume | 0.04785 cu. in. |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 1.11 |
| Width (cm) | 1.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)