LOVEJOY 68514415607 NB10 Universal Joint, Length 4.25 Inch, Steel

Item: AK3WZJ
Model: 68514415607
Cross Ref: NB10
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$312.48 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Universal Joint
Booted Yes
Bore Depth 1.18"
Bore Dia. 1 3/25"
Bore Size 1 1/4"
Bore Type Solid
Color Metallic
Coupling Keyway Size No Keyway
Joint Type NB Type
Keyway Without Keyway
Length Through Bore 1.18"
Main Pin Height (dimension E) 2 3/25"
Material Steel
Max. Angle Offset 25°
Max. Operating Angle 25°
Operating Temp. Range -30°F to +212°F
Outside Dia. 1 1/2"
Style Unbored
System Of Measurement Imperial
Type Universal Joints NB

Shipping Information

Height (cm) 10.8
Length (cm) 2.84
Width (cm) 2.84
Country Of Origin US
Weight (kg) 0.81

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site