-
Select Country
- Source Now
Get it by Friday, Mar 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | H Type Cushion |
|---|---|
| Coupling | Jaw |
| Coupling Size | H4067 |
| Depth | 2 3/4" |
| Height | 3 3/8" |
| Hub Length | 5/8" |
| Length | 5/8" |
|---|---|
| Material | Hytrel |
| Package Quantity | 14 |
| Temp. Range | -60°F to +250°F |
| Volume | 5.80078 cu. ft. |
| Height (cm) | 8.57 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 8.57 |
|---|---|
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)