LOVEJOY 68514413139 U50R CPLG 1/2X1/2 N/KW W/SS Shaft Coupling, With Set Screw, Size 1/2 x 1/2 Inch, Steel

Item: AK3WZH
Model: 68514413139
Cross Ref: U50R CPLG 1/2X1/2 N/KW W/SS
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$534.24 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Shaft and Coupling
Axial Misalignment 0.035"
Bore Type Finished Bore
Color Gray
Dimension Hd 1 1/25"
Hp Rating @ 100 Rpm 13/100 hp
Hub Style Regular
Keyway Size No Keyway
Keyway Type No Keyway
Length Through Bore 16/25"
Material Steel
Max. Bore 1/2"
Max. Parallel Misalignment 0.021"
Max. Rpm 30000 RPM
Max. Torque 82 lbs.-in.
Min. Bore 0.313"
Overall Length 2 1/2"
Pin Location (dimension Sl) 0.31"
Set Screw Thread Size 1/4"-20
Set Screw Thread Size (dimension T) 1/4"-20
Type Shaft To Shaft
Wind-up Angle At Max. Torque 4.5°
Wind-up Angle At Nominal Torque 1.82°

Shipping Information

Height (cm) 6.35
Length (cm) 2.64
Width (cm) 2.64
Country Of Origin US
Weight (kg) 0.162

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site