-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | One-Person Scaffolding Stage |
|---|---|
| Color | Silver |
| Compatible Frame Width | 12", 14", 20" |
| Deck Material | Aluminum |
| Frame Material | Aluminum |
| Height | 4" |
| Included Components | Ergonomic, Easy-Grip Moldedhandles, Optional Modularhandrail System |
| Length | 16 ft. |
| Length Adjustability | Fixed Length |
| Load Capacity | 250 lbs. |
| Material | Aluminum |
|---|---|
| Number Of Occupants | 1 |
| Overall Height | 4" |
| Overall Length Max | 16 ft. |
| Overall Width | 12" |
| Series | P Series |
| Tread Type | Antislip |
| Width | 12" |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 30.48 |
| HS Code | 7616995030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 22.9504 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)