-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Locking Stud, Long |
|---|---|
| After Swage Dia. | 0.188" |
| Cable Size | 0.094" |
| Compatible Rope Diameter | 3/32" |
| Compatible Rope Material | Galvanized Steel, Stainless Steel |
| Fitting Type | Swage |
| Grade | 304 |
| Lifting Capability | For Lifting |
| Material | Stainless Steel |
| Overall Length | 3 3/4" |
| Shank Diameter | 1/4" |
|---|---|
| Standards | Dfars Compliant, Mil-Dtl-781 |
| Stud Type | Locking Stud |
| Swaged Outside Diameter | 3/16" |
| Thread | External |
| Thread Direction | Left Hand |
| Thread Length | 1/2" |
| Thread Size | #10-32 |
| Thread Type | External |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 1.52 |
| HS Code | 7318155030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)