-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fork End |
|---|---|
| Cable Size | 0.156" |
| Clevis Fitting Type | Fork End |
| Clevis Inside Width | 13/64" |
| Compatible Core Type | Wire Strand Core |
| Compatible Pin Diameter | 1/4" |
| Compatible Rope Diameter | 3/16" |
| Compatible Rope Material | Stainless Steel |
| Fitting Type | Swage |
| Grade | 304 |
|---|---|
| Lifting Capability | For Lifting |
| Material | Stainless Steel |
| Overall Length | 2 11/16" |
| Pin Dia. | 1/4" |
| Shank Diameter | 19/64" |
| Standards | Dfars Compliant, Mil-Dtl-781 |
| Swaged Outside Diameter | 1/4" |
| Height (cm) | 44.96 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 21.08 |
| HS Code | 8431310060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)