-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Cutter |
|---|---|
| Cutting Action | Shear Cut |
| Cutting Capacity Aluminum | 1/2" |
| Cutting Capacity Copper | 1/2" |
| Features | Felco'S Innovative Triangular Cut Allows You To Progressively Cut Cable Wires And At The Same Time Avoid Squashing Of Strands. Thanks To This Feature, Hardened And Tempered Blades For Cutting The Strongest Of Cables, It Is Generally Not Necessary To Tie T |
| For Maximum Diameter Acsr Conductor | 1/2" |
| For Maximum Diameter Hard Steel | 1/2" |
| For Maximum Diameter Medium Steel | 1/2" |
| For Maximum Diameter Soft Steel | 1/2" |
| For Maximum Diameter Stainless Steel | 1/2" |
| For Wire/cable Type | Electrical/Data Cable, Wire Rope |
|---|---|
| Grip Material | Plastic |
| Grip Type | Plastic Coated Grip |
| Handle Color | Red |
| Handle Design | Plastic Coated Grip |
| Handle Material | Aluminum |
| Includes Cushioned Grip | No |
| Material Application | Cable, Springs, Wire |
| Overall Length | 29" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 25.4 |
| Country Of Origin | CH |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)