-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tapered Oval Nozzle |
|---|---|
| Body Material | Acetal |
| Color | Orange |
| Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Compatible Media | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Connection Thread Size | Not Applicable |
| For Use With | 2.5" Loc Line System, Loc Line Vacuum Hose |
| Hole Height | 0.7" |
| Hole Width | 1.55" |
| Hose Inside Dia. | 2 1/2" |
| Includes | (10) Oval Nozzles |
|---|---|
| Loc-line System Size | 2 1/2" |
| Material | Acetal |
| Material Of Construction | Acetal Copolymer |
| Number Of Pieces | 10 |
| Product Type | Tapered Oval Nozzle |
| Reach | Not Applicable |
| Resistance Properties | Corrosion Resistant, Water Resistant |
| Temperature Rating - Maximum | 170°F |
| Tip Material | Acetal |
| Height (cm) | 29.97 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 29.97 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4455 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)