-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Acid Resistant T Fitting |
|---|---|
| Color | Yellow |
| Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
| Compatible Media | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
| Flow Rate - Maximum | 475 GPH |
| For Use With | 1/2" Loc Line Systems |
| Hose Inside Dia. | 1/2" |
| Loc-line System Size | 1/2" |
| Material | Polyester |
| Material Of Construction | Polyester |
| Mounting Hole Diameter | 1/8" |
|---|---|
| Number Of Pieces | 20 |
| Overall Height | 1 3/4" |
| Overall Length | 1.89" |
| Overall Width | 1 7/8" |
| Pressure Rating - Maximum | 30 psi |
| Product Type | T Fitting |
| Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
| Temperature Rating - Maximum | 170°F |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 15.24 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)