-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Torque Drill Chuck |
|---|---|
| Accessory Type | High Torque With Intergrated Shank |
| Application | Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates |
| Bearing Type | Plain |
| Capacity Min. | 0.039" |
| Chuck Diameter | 1.89" |
| Chuck Type | High Torque |
| Closed Length | 3.62" |
| Construction | Steel |
| Drill Bit Shank Capacity | 1/32" to 1/2" |
| Drill Bit Shank Capacity (decimal Equivalent) | 0.0312 to 0.5 |
| Drill Bit Shank Capacity (fractional Inch) | 1/32" to 1/2" |
| Features | Self-Tightening Mechanism Automatically Increases The Clamping Forces In Proportion To The Increase In Torque During The Drilling Operation |
| For Max Drill Bit Shank Size | 1/2" |
| For Min Drill Bit Shank Size | 1/32" |
| Includes | Wrench |
| Includes Arbor | Arbor Included |
|---|---|
| Includes Wrench | Wrench Included |
| Keying | Keyless |
| Material | High Speed Steel |
| Max. Capacity | 0.512" |
| Max. Drill Capacity | 1/2" |
| Min. Drill Capacity | 1/32" |
| Mounting Size | 5/8" |
| Mounting Type | Integrated Straight Shank |
| Nominal Capacity | 1/2" |
| Open Length | 3.15" |
| Overall Length | 6.102" |
| Product Type | Drill Chuck |
| Series | JK-SOLID Series |
| Turn Direction | CW |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 9.14 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)