-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Chuck |
|---|---|
| Accessory Type | Inox |
| Application | Chemical Industries, Dental, Food, Medical |
| Bearing Type | Ball |
| Chuck Diameter | 1.118" |
| Chuck Type | Keyed |
| Closed Length | 1.98" |
| Construction | Stainless Steel |
| Drill Bit Shank Capacity | 1/64" to 19/64" |
| Drill Bit Shank Capacity (decimal Equivalent) | 0.0156 to 0.2969 |
| Drill Bit Shank Capacity (fractional Inch) | 1/64" to 19/64" |
| Features | Bead Blasted With Glass Balls And Have Passivation Treatment By An Electro Polishing Technique, Identified With Special Laser Markings To Hold Up To The Autoclave Process, Milled To Ensure Non Slip Hand Tightening Free Of Sharp Edges |
| For Max Drill Bit Shank Size | 19/64" |
| For Min Drill Bit Shank Size | 1/64" |
| Includes | Chuck Key |
| Key | Chuck Key Included |
|---|---|
| Key Number | K1M |
| Keying | Keyed |
| Material | Stainless Steel |
| Max. Capacity | 0.291" |
| Max. Drill Capacity | 0.291" |
| Min. Drill Capacity | 0.02" |
| Mounting Size | 3/8"-24 |
| Mounting Type | Internal Thread |
| Open Length | 1.575" |
| Overall Length | 1.98" |
| Product Type | Drill Chuck |
| Series | CSS Series |
| Turn Direction | CW/CCW |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)