-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transfer Pump |
|---|---|
| Amps | 3/1.7A |
| Application | Highly Corrosive Chemicals And Solutions |
| Bearing Type | Ball |
| Cord Length | 6 ft. |
| Discharge Pipe Size | 1/2" |
| Discharge Pipe Type | MNPT |
| Discharge Port Size | 1/2" |
| Discharge Port Type | MNPT |
| Drain Plug | None |
| Duty Cycle | Continuous |
| Electrical Connection Type | Plug In |
| Flow Rate @ 1 Ft. | 10.4 GPM |
| Flow Rate @ 15 Ft. | 2.5 GPM |
| Flow Rate @ 3 Ft. | 9.1 GPM |
| Flow Rate @ 6 Ft. | 8.2 GPM |
| Flow Rate @ 9 Ft. | 7 GPM |
| Frequency | 60 Hz |
| Gpm At 9 Feet | 6.5 GPM |
| Height | 5" |
| Housing Material | Glass Filled Polyphenylene Sulfide |
| Hp | 1/25 hp |
| Impeller Material | Glass Filled Polyphenylene Sulfide |
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Intake Pipe Size | 1/2" |
| Intake Pipe Type | FNPT |
| Length | 8.9" |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Max. Flow Rate | 9.75 GPM |
| Max. Flow Rate @ 15 Ft Of Head | 2.5 GPM |
| Max. Flow Rate @ 15 Ft. | 2.5 GPM |
| Max. Flow Rate @ 60 Hz | 9.75 GPM |
| Max. Fluid Temp. | 200°F |
| Max. Ft. Of Head | 16 ft. |
| Max. Head | 16 ft. |
| Max. Outlet Pressure | 7.1 psi |
| Max. Specific Gravity | 1.1 |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Speed (maximum) | 3200 RPM |
| Motor Type | Permanent Split Capacitor |
| Outlet Plug | No |
| Outlet Size | 1/2" |
| Outlet Type | MNPT |
| Overall Height | 5" |
| Overall Length | 8.9" |
| Overall Width | 4" |
| Phase | 1 |
| Rpm | 3200 RPM |
| Seal Material | Carbon Ceramic, Viton |
| Series | TE-3-MD-HC Series |
| Specific Gravity | 1.1 |
| Suction Port | 1/2" FNPT |
| Voltage | 230V AC |
| Watts | 120 W |
| Width | 4" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 10.16 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.8925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)