-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Condensate Pump |
|---|---|
| Amps | 1A |
| Body Gasket Material | Stainless Steel |
| Compatible Discharge Pipe Size | 3/8" |
| Compatible Intake Pipe Size | 1 1/8" |
| Compatible Media Type | Water |
| Cord Length | 6 ft. |
| Discharge Connection Style | Barbed |
| Electrical Connection Type | Cord With Plug |
| Float Material | Polypropylene |
| Flow Rate @ 1 Ft. | 450 GPH |
| Flow Rate @ 10 Ft. | 6.9 GPM |
| Flow Rate @ 15 Ft. | 380 GPH |
| Flow Rate @ 20 Ft. | 5.5 GPM |
| Flow Rate @ 3 Ft. | 445 GPH |
| Flow Rate @ 30 Ft. | 3.3 GPM |
| Flow Rate @ 40 Ft. | 1.3 GPM |
| Flow Rate @ 5 Ft. | 440 GPH |
| Flow Rate @ 9 Ft. | 415 GPH |
| For Use With Potable Systems | No |
| Frequency | 50/60 Hz |
| Gasket Material | Stainless Steel |
| Height | 10 6/7" |
| Housing Material | ABS |
| Hp | 1/5 hp |
| Includes | Float Activated Switch For Automatic High-Level Water Detection, Overflow Detection Switch |
| Inlet Size | 1 1/8" |
| Inlet Type | Open |
| Intake Connection Style | Open |
| Length | 12 1/9" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 15 Ft. | 380 GPH |
| Max. Head | 45 ft. |
| Max. Pressure | 19.5 psi |
| Max. Temp. | 120°F |
| Maximum Ambient Temperature | 120°F |
|---|---|
| Maximum Flow Rate @ 10 Feet Head | 6.9 GPM |
| Maximum Flow Rate @ 15 Feet Of Head | 6.3 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 5.5 GPM |
| Maximum Flow Rate @ 25 Feet Of Head | 4.2 GPM |
| Maximum Flow Rate @ 30 Feet Of Head | 3.3 GPM |
| Maximum Flow Rate @ 40 Feet Of Head | 1.3 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 7.3 GPM |
| Maximum Media Temperature | 120°F |
| Maximum Operating Pressure | 19.5 psi |
| Media Type | Water |
| Outlet Size | 3/8" |
| Outlet Type | Barbed |
| Overall Height | 10.85" |
| Overall Length | 12.11" |
| Overall Width | 6" |
| Phase | 1 |
| Plenum Rated | No |
| Pump Activation Type | Float Switch |
| Pump Housing Material | Abs Plastic |
| Pump Type | Standard |
| Reservoir Capacity | 1 gal. |
| Series | VCL-45ULS Series |
| Series Family | Vcl |
| Shaft Material | Stainless Steel |
| Shut Off | 45 ft. |
| Shut Off Level | 1.9" |
| Standards | Ccsaus |
| Tank Capacity | 1 gal. |
| Tank Material | ABS |
| Turn On Level | 3 1/2" |
| Voltage | 230V AC |
| Wattage | 250 W |
| Width | 6" |
Little Giant VCL-45ULS condensate pump is used in collecting, detecting and automatic removal of condensate from air conditioning equipment. It features a snap-action switch that automatically starts and stops the pump.
| Height (cm) | 29.21 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 16.51 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.3 |

The condensate pump system must be checked for proper operation regularly. The frequency will vary depending on the environment in which the unit is used, but it should be at least once every three months.
In a working HVAC system, the condensate pump will get activated when the water level in the drip pan reaches the required level. If it overflows, it means the condensate pump did not turn on as it should, which could mean it's faulty or broken.
The float and float components can accumulate debris over time which can clog the system and prevent it from triggering the float switch and draining the water. The float and its components are also subject to wear and tear over time which can contribute to condensate pump failure.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)