-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Workbench |
|---|---|
| Assembled/unassembled | Fully Assembled |
| Back Stop Height | Not Applicable |
| Caster Type | Not Applicable |
| Color | Gray |
| Depth | 30" |
| Display Qty | 1 |
| Edge Shape | Radius |
| Edge Type | Sanded |
| Finish | Catalyzed Varnish |
| Foot Type | Leg Leveling Pad |
| For Environment | Industrial |
| Frame Color | Gray |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Height | 32" to 35" |
| Height Adjustability | Adjustable Height |
| Height Adjustment Mechanism | Bolt |
| Included Components | No Additional Components |
| Includes | Adjustable Height Leg Levelers |
| Leg Type | Adjustable Height Straight |
| Load Capacity | 1000 lbs. |
| Material | Steel |
| Maximum Adjustable Height | 35" |
| Metal Top Thickness | Not Applicable |
| Method Of Construction | Welded |
| Minimum Adjustable Height | 32" |
| Mobility | Stationary |
| No. Of Shelves | 0 |
|---|---|
| Non-metal Top Thickness | 1 3/4" |
| Number Of Drawers | 0 |
| Overall Depth | 30" |
| Overall Fixed Height | Not Applicable |
| Overall Height Range | 32" to 35" |
| Overall Load Capacity | 1000 lbs. |
| Overall Width | 60" |
| Overall Wxd | 60" x 30" |
| Portability | Stationary |
| Resistance Properties | Impact Resistant, Non-Conductive |
| Top Gauge / Thickness | 1 3/4" |
| Top Material | Butcher Block |
| Top Material Finish | Catalyzed Varnish Top |
| Top Metal Material Gauge | Not Applicable |
| Top Surface Material | Butcher Block |
| Top Thickness | 1 3/4" |
| Wheel Material | Not Applicable |
| Wheel Type | Not Applicable |
| Width | 60" |
| Work Surface Depth | 30" |
| Work Surface Material | Butcher Block Maple |
| Work Surface Width | 60" |
| Workbench Assembly | Welded |
| Workbench Item | Workbench |
| Workbench/table Adjustment | Leveling Feet |
| Workbench/table Assembly | Assembled |
| Workbench/table Frame Material | Steel |
| Height (cm) | 81.28 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 76.2 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)