-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Truck |
|---|---|
| Assembled | Yes |
| Axle Dia. | 5/8" |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake Type | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted |
| Color | Green |
| Features | Foot Kick Option |
| Finish | Powder Coat |
| For Surface Type | Concrete, Grass, Wood |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Frame Type | Rounded Back |
| Handle Height | 49" |
| Handle Type | Dual Handle |
| Hub Position | Offset |
| Includes | Patented Foot Lever Assist |
| Includes Foot Assist | With Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | With Wheel Fenders |
| Load Capacity | 600 lbs. |
|---|---|
| Material | Steel |
| Maximum Stack Height | 49" |
| Non-marking Axle-mounted Wheels | No |
| Nose Plate Material | Steel |
| Nose Plate Profile | Beveled |
| Nose Plate Thickness | 1/4" |
| Nose Plate Type | Solid Tapered |
| Nose Plate Width | 16" |
| Nose Plate Wxd | 16" x 13.5" |
| Noseplate Depth | 13 1/2" |
| Noseplate Width | 16" |
| Overall Depth | 23" |
| Overall Height | 49" |
| Overall Hxwxd | 49" x 18" x 23" |
| Overall Width | 18" |
| Wheel Bearing Type | Ball |
| Wheel Bearings | Ball |
| Wheel Dia. | 10" |
| Wheel Material | Microcellular Polyurethane Foam |
| Wheel Type | Microcellular Polyurethane Foam, Flat Free And Non Marking |
| Wheel Width | 3 1/2" |
| Height (cm) | 124.46 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 45.72 |
| HS Code | 8716805010 |
|---|---|
| Weight (kg) | 20.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)