-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Locker |
|---|---|
| Assembled/unassembled | Assembled |
| Audit Trail Storage | Not Available |
| Base Type | Legs |
| Body Panel Type | Ventilated |
| Cabinet Color | Gray |
| Cabinet Material | Steel |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Color | Gray |
| Color Family | Gray |
| Door Handle Type | Slide Latch |
| Door Type | Clearview, Ventilated |
| Duty Rating | Extra Heavy Duty |
| Finish | Powder Coat |
| For Use Indoors/outdoors | No |
| Frame Assembled | Assembled |
| Gauge | 14 ga. to 10 ga. |
| Includes | (2) Fixed Shelves |
| Load Capacity Per Shelf | 1000 lbs. |
| Lock Type | Padlock Hasp |
|---|---|
| Locker Handle Type | Slide Latch |
| Locker Lock Type | Padlock Hasp |
| Locking System | Padlockable |
| Material | Expanded Metal Welded Steel |
| Method Of Construction | Welded |
| Mobility | Stationary |
| No. Of Openings | 1 |
| Number Of Adjustable Shelves | 0 |
| Number Of Doors | 2 |
| Number Of Shelves | 2 |
| Overall Depth | 27" |
| Overall Dimension | 61" x 27" |
| Overall Height | 78" |
| Overall Width | 61" |
| Overall Wxdxh | 61" x 27" x 78" |
| Panel Material Thickness | 14 ga. |
| Shelf Adjustability | Fixed |
| Tier | 1 |
| Height (cm) | 195.58 |
|---|---|
| Length (cm) | 154.94 |
| Width (cm) | 68.58 |
| HS Code | 9403200020 |
|---|---|
| Weight (kg) | 145.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)