-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Cylinder Pallet |
|---|---|
| Capacity | 600 lbs. |
| Color | Gray |
| Compatible Cylinder Diameter | 9" |
| Cylinder Capacity | 4 |
| Finish | Powder Coated |
| Fork Pocket Depth - New Per Dg | 23 1/4" |
| Fork Pocket Height - New Per Dg | 3 1/2" |
| Fork Pocket Spacing | 20 1/2" |
| Fork Pocket Width - New Per Dg | 5 7/8" |
| Height | 41" |
|---|---|
| Included Casters - New | No |
| Includes | Divider With Ring Handles |
| Material | Steel |
| Maximum Load Capacity | 600 lbs. |
| Number Of Cylinders | 4 |
| Overall Height | 41" |
| Overall Length | 25" |
| Overall Width | 33" |
| Width | 33" |
| Height (cm) | 116.84 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 63.5 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 52.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)