-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aircraft Cable Hanging Kit |
|---|---|
| Color | Black, Gray |
| Finish | High Gloss Baked Enamel |
| For Use With | Low Profile Z Led Strip Channel |
| Includes | Aircraft Cable |
| Length | 10 ft. |
| Material | Steel |
| Nominal Length | 100" |
|---|---|
| Overall Length | 120" |
| Overall Width | 1/6" |
| Primary Color | Silver |
| Product Type | Aircraft Cable Hanging Kit |
| Type | Z Strip Aircraft |
| standard | CSA CERTIFIED |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 8803300030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)