-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Workbench |
|---|---|
| Assembled/unassembled | Assembled |
| Assembly | Fully Assembled |
| Back Stop Height | 3" |
| Color | Blue |
| Depth | 30" |
| Display Qty | 1 |
| Edge Shape | Square |
| Edge Type | Square |
| Features | 2 Keys Included, Drawer And Door Lock Separately |
| Finish | Powder Coat |
| Foot Type | Glide |
| Frame Color | Blue |
| Frame Gauge | 16 ga. |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Height | 35 1/4" |
| Height Adjustability | Fixed Height |
| Included Components | Back Stop, Side Stops |
| Leg Type | Pedestal Cabinet Base |
| Load Capacity | 165 lbs. |
|---|---|
| Lock Type | Keyed |
| Material | Steel |
| Maximum Drawer Load Capacity | 165 lbs. |
| Mobility | Stationary |
| Number Of Cabinets | 1 |
| Number Of Drawers | 5 |
| Number Of Legs | 3 |
| Number Of Outlets | 0 |
| Number Of Shelves | 0 |
| Overall Depth | 30" |
| Overall Fixed Height | 35 1/4" |
| Overall Load Capacity | 1000 lbs. |
| Overall Width | 60" |
| Top Material | Laminate |
| Top Thickness | 1 9/16" |
| Width | 60" |
| Work Surface Material | Plastic Laminate |
| Workbench Assembly | Assembled |
| Brake Type | None |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 157.48 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 204.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)