-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Lube Meter |
|---|---|
| Compatible Chemicals | Antifreeze, Diesel, Motor Oils, Transmission Fluids |
| Extension Type | Flexible |
| For Media Type | Antifreeze, Diesel, Motor Oils, Transmission Fluid |
| For Use With | Antifreeze, Motor Oils |
| Includes | Batteries |
| Inlet Size | 1/2" |
| Inlet Type | NPTF |
| Max. Flow Rate | 10 GPM |
| Max. Operating Pressure | 1500 psi |
| Metered | Yes |
|---|---|
| Nozzle Operation | Manual |
| Number Of Latch Positions | 1 |
| Operating Pressure | 1500 psi |
| Outlet Size | 1/2" |
| Spout Discharge Size | 1/2" |
| Spout Length | 10 7/8" |
| Spout Outside Diameter | 1/2" |
| Spout Shape | Curved |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 58.93 |
| Width (cm) | 17.02 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)