-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Extension |
|---|---|
| Connection | 7/16" |
| Size | 30mm |
|---|
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 16.26 |
| HS Code | 4009320050 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)