-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Tips |
|---|---|
| Compatible With Brand | Lincoln |
| Connection Type | Threaded |
| Duty Rating | Standard Duty |
| For Use With | Lincoln Electric Wire Feed Welders |
| For Wire Type | Flux-Cored, Solid |
| Material | Copper |
|---|---|
| Maximum Wire Diameter | 0.025" |
| Size | 0.025" |
| Tip Shape | Tapered |
| Type | Binzel, Tweco |
| Wire Size | 0.025" |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 12.19 |
| HS Code | 8468905000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)