-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Gun |
|---|---|
| Amps | 300A |
| Angle | 60° |
| Cable Length | 15 ft. |
| Connection Type | Lincoln Compatible |
| Contact Tip Series | Magnum 300 Series |
| Cooling Method | Air Cooled |
| Duty Cycle | 60% |
| Features | Abrasion Resistant, Extruded Rubber Jacket, Rotating Gun Tube And Gun Hanger Clip |
| Fits Brand | Lincoln |
| For Welder Model | MAGNUM 300 WELDING GUN |
| Gas Diffuser Number | KP2024-2, KP54A, KP54A-B25 |
| Handle Type | Curved |
| Includes | Cable Liner, Contact Tip, Gas Diffuser, Gas Nozzle, Gun Tube (60 Degrees ), Insulator |
| Liner Series | KP42-25-15 Series, KP44-116-15 Series, KP44-116-25 Series, KP44-3545-15 Series, KP44-3545-25 Series, KP44-564-15 Series, KP44-564-25 Series, KP44N-116-15 Series |
| Max. Wire Dia. | 0.078" |
| Maximum Amperage | 300A |
| Mig Gun Model | MAGNUM 300 |
|---|---|
| Mig Gun Number | Magnum 300 |
| Mig Gun Series | MAGNUM 300 Series |
| Mig Gun Type | Air Cooled |
| Model | Magnum 300 |
| Neck Tube Angle | 60° |
| Neck Tube Material | Metal |
| Neck Tube Radius | Short |
| Neck Tube Size | Short |
| Neck Tube Type | Fixed |
| Nozzle Series | KP23-37 Series, KP23-37-B25 Series, KP23-50 Series, KP23-50-B25 Series, KP23-50F Series, KP23-50F-B25 Series, KP23-62 Series, KP23-62-B25 Series, KP23-62F Series, KP23-62F-B25 Series, KP23-75 Series, KP23H-62 Series, KP23H-62-B25 Series, KP23T-37 Series, KP23T-37-B25 Series, KP24A-37-SS Series, KP24A-50 Series, KP24A-50-B25 Series, KP24A-50-SS Series, KP24A-62 Series, KP24A-62-B25 Series, KP24A-62-SS Series, KP24A-62-SS-B25 Series, KP24CT-62-R Series, KP24CT-62-R-B25 Series, KP24CT-62-S Series, KP24CT-62-S-B25 Series, KP24CT-75-R Series, KP24CT-75-S Series |
| Process | Mig Welding (GMAW), Flux-Cored Welding (FCAW) |
| Rotation | 0° |
| Trigger Type | Standard |
| Tube Material | Metal |
| Tube Size | Short |
| Wire Feed Type | Push |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 49.53 |
| HS Code | 8515390020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.4225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)