-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | TIG Torch Starter Pack |
|---|---|
| Compatible With Brand | Lincoln Electric |
| Cooling Method | Air Cooled |
| Duty Cycle | 60% |
| For Max. Electrode Dia. | 5/32" |
| Gas Valve Included | Yes |
| Includes | Carrying Case, Consumables Kit, Harris Flowmeter/Regulator, Twist-Mate Adapter With 10 Ft. Gas Hose, Work Clamp & Cable |
| Maximum Amperage | 150A |
| Model | 17V |
| Neck Type | Rigid |
|---|---|
| Power Cable Construction | 1-Piece |
| Power Cable Material | Braided Material |
| Power Cord Included | Yes |
| Power Cord Length | 12.5 ft. |
| Process | TIG Welding (GTAW) |
| Tig Torch Model | 17V |
| Tig Torch Series | PTA-17 |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8515390040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.9075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)