-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TIG Torch |
|---|---|
| Accepts | Lincoln Electric's Power Wave C300 |
| Compatible With Brand | Lincoln Style |
| Compatible With Series | K1782 |
| Cooling Method | Air Cooled |
| Duty Cycle | 60% |
| Duty Rating | Light Duty |
| Features | Comfortable KnurLED Handle For A Non-Slip Sure Grip, High Performance And Long Life, Molded Lip/Ridge |
| For Max. Electrode Dia. | 5/32" |
| For Minimum Electrode Diameter | 0.02" |
| For Welder Series | K1782 Series |
| Gas Valve Included | No |
|---|---|
| Maximum Amperage | 150A |
| Model | 17 |
| Neck Type | Rigid |
| Output Range | 150A |
| Power Cable Construction | 2 Piece |
| Power Cord Length | 12.5 ft. |
| Power Cord Material | Braided Rubber |
| Process | TIG Welding (GTAW) |
| Tig Torch Model | 17 |
| Tig Torch Series | PTA-17 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 33.02 |
| HS Code | 8515390040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)