-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Sling |
|---|---|
| Color | Yellow |
| Construction | Polyester Webbing |
| Drum Capacity | 300 lbs. |
| Drum Orientation | Vertical |
| Finish | Latex |
| For Maximum Drum Diameter | 36" |
| For Minimum Drum Diameter | 35" |
| Load Capacity | 300 lbs. |
|---|---|
| Material | Polyester |
| Max. Lift | 300 lbs. |
| Number Of Drums | 1 |
| Overall Length | 53" |
| Product Type | Lifting Sling |
| Type | Vertical |
| Weight Capacity | 300 lbs. |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 12.7 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8955 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)