-
Select Country
- Source Now
Get it by Wednesday, Feb 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chain Sling |
|---|---|
| Chain Adjustability | Fixed |
| Chain Color | Black |
| Chain Finish | Black Oxide |
| Chain Grade | Grade 100 |
| Chain Size | 0.219" |
| Chain Trade Size | 7/32" |
| Color | Gray |
| Double Capacity @ 60 Deg. | 4700 lbs. |
| Finish | Coat |
| Fitting Color | Orange |
| Fitting Finish | Powder Coated |
| Fitting Material | Steel |
| Hook Opening Width | 31/32" |
| Hook Type Included | Sling Hook |
| Length | 16 ft. |
| Load Capacity @ 30° | 2700 lbs. |
|---|---|
| Load Capacity @ 45° | 3800 lbs. |
| Load Capacity @ 60° | 4700 lbs. |
| Master Link Inside Length | 3" |
| Master Link Inside Width | 1 1/2" |
| Material | Steel |
| Maximum Operating Temperature | 400°F |
| Number Of Chains | 2 |
| Number Of Legs | 2 |
| Overall Reach | 16 ft. |
| Sling Leg Length | 16 ft. |
| Sling Length | 16 ft. |
| Sling Material | Alloy Steel |
| Sling Type | DOS |
| Working Load Limit | 4700 lbs. |
| Standards | ASME B30.9, NACM, OSHA |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 22.86 |
| HS Code | 7315822000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.055 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)