-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Winch Strap |
|---|---|
| Adjustment Type | Winch |
| Body Material | Polyester |
| Breaking Strength | 15000 lbs. |
| Cargo Tie Down End Material | Steel |
| Cargo Tie Down End Type | Triangle Ring |
| Cargo Tie Down Material | Polyester |
| Cargo Tie Down Width | 3" |
| Color | Yellow |
| End Material | Steel |
| End Type | D-Ring |
| Features | Not Applicable |
| Fitting Style | Triangle Ring |
| Fixed End Length | Not Applicable |
| Hardware Material | Steel |
| Includes | Tiedown Safety Bulletin Rev 5.10 |
|---|---|
| Length | 27 ft. |
| Overall Length | 27 ft. |
| Overall Width | 3" |
| Product Type | Winch Strap |
| Strap Material | Polyester |
| Tensile Strength | 15000 lbs.-in. |
| Tie Down Material | Polyester |
| Warranty | Not Applicable |
| Webbing Color | Yellow |
| Webbing Style | General Purpose |
| Width | 3" |
| Working Load Limit | 5000 lbs. |
| standard | CVSA, FMCSA, US DOT |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 15.24 |
| HS Code | 6307909995 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)