-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | ESD Divider Box |
|---|---|
| Color | Black |
| Divider Color | Black, Purple |
| Finish | Ribbed |
| Includes Dividers | No |
| Includes Lid | No |
| Inside Height | 3 2/5" |
| Inside Length | 14 4/5" |
| Inside Width | 9 1/5" |
| Load Capacity | 40 lbs. |
| Material | Plastic |
| No. Of Divider Slots Long | 7 |
| No. Of Divider Slots Short | 11 |
| No. Of Short Divider Slots | 11 |
|---|---|
| Number Of Dividers | 18 |
| Outside Height | 3 1/2" |
| Outside Length | 16 1/2" |
| Outside Width | 11" |
| Overall Height | 3 1/2" |
| Overall Length | 16 1/2" |
| Overall Width | 10 7/8" |
| Storage Capacity | 0.2 cu. ft. |
| Surface Resistivity | Less Than 1 x 1000000 Ohms/Sq. |
| Use Divider No. | Mfr. No. DH2000 |
| Volume | 0.24 cu. ft. |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 27.94 |
| HS Code | 3923100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)