-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leveling Mount |
|---|---|
| Base Dia. | 1" |
| Base Material | Steel |
| Base Shape | Round |
| Base Type | Non Skid Pad |
| Bolt Length | 1 1/4" |
| Connection Type | Threaded Stud |
| Construction | Steel |
| Finish | Nickel Plated |
| Height | 2.062" |
| Hex | 1/2" |
| Hex Size | 1/2" |
|---|---|
| Includes | Jam Nut |
| Leveling Mount Type | Swiveling Stud |
| Load Capacity | 750 lbs. |
| Material | Steel |
| Overall Height | 2.06" |
| Pad Type | Non Skid Pad |
| Series | LEVEL-IT Series |
| Swivel Angle | 15° |
| Thread Size | 1/4"-20 |
| Thrust Pad Material | Elastomer |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 2.54 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)