-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Saw Blade |
|---|---|
| Back Material | Alloy Steel |
| Blade Length | 160" |
| Blade Material | Bi Metal |
| Blade Series | Series RX+ |
| Blade Thickness | 0.042" |
| Blade Width | 1 1/4" |
| Constant Or Variable Pitch | Variable |
| Cutting Edge Style | Variable |
| Cutting Edge Type | Toothed |
| Flexible Back | Flexible Back |
| For Material Thickness | 1/4" to 3/4" |
| For Material Width | 3/4" to 2" |
|---|---|
| For Use With Saw Type | Band Saws |
| Material | Bimetal |
| Materials Cut | Carbon Steel, Structural Steel |
| Primary Material Application | Structural Shapes |
| Teeth Per Inch | 5/8 |
| Thickness | 0.042" |
| Tip Material | Bi Metal |
| Tooth Type | Variable |
| Usage Type | Stationary Band Saw |
| Use Case | Production |
| Width | 1 1/4" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 68.58 |
| HS Code | 8202200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)