-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Saw Blade |
|---|---|
| Blade Length | 150" |
| Blade Material | Carbide |
| Blade Series | Series Tri Master |
| Blade Thickness | 0.035" |
| Blade Width | 1" |
| Cutting Edge Style | Variable |
| For Material Thickness | 2" to 7" |
| For Material Width | 2" to 7" |
| For Use With Saw Type | Band Saws |
|---|---|
| Material | Carbide |
| Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tool Steel |
| Primary Material Application | General Purpose Metal Cutting |
| Teeth Per Inch | 3.0 |
| Thickness | 0.035" |
| Tip Material | Carbide Tipped |
| Tooth Type | Regular |
| Use Case | Production |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 68.58 |
| HS Code | 8202200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)