-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Saw Blade |
|---|---|
| Class | Classic Style |
| Material | Bimetal |
| Teeth Per Inch | 4/6 |
| Thickness | 0.035" |
|---|---|
| Tooth Type | Variable |
| Width | 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 63.5 |
| HS Code | 8202200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)