-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reciprocating Saw Blade |
|---|---|
| Back | Straight |
| Back Style | Straight |
| Blade Length | 229 mm |
| Blade Material | Bi Metal |
| Cut Width | 1.6 mm |
| Cutting Edge Style | Rigid For Straight Cuts |
| For Use With Saw Type | Reciprocating Saws |
| Height | 25 mm |
|---|---|
| Materials Cut | Nail Embedded Wood |
| Number Of Cutting Edges | 1 |
| Pack Size | 2 |
| Shank | 0.5" |
| Teeth Per Inch | 10 |
| Tip Material | Bi Metal |
| Width | 7/8" |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 2.54 |
| HS Code | 8202990000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)